Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 30RPM, 90V

  • Mfr # 021-746-9060

  • Zoro # G9651839


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
60:1
Gear Material
Bronze (Worm), Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-746-9060
Zoro #
G9651839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.83 in
Overall Height
5.49 in
Overall Width
3.37 in
Mount Hole Center-to-Center Length
3.37 in
Output Connection Depth
1 3/16 in
Mount Hole Center-to-Center Width
3.12 in
Housing Mount Hole Size
1/4 in
Output Shaft Diameter
1/2 in

Details

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
60:1
Gear Material
Bronze (Worm), Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,30RPM,90V
Housing Material
Aluminum
Gear Type
Worm
Features
Accessory Shaft, Footplate, Shaft Mount Encoder
Color
Black
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Input Horsepower
1/15 hp
Overhung Load Capacity
224 lb
IP Rating
IP43
Number of Housing Mount Holes
4
Number of Stages
1
Operating Voltage
90V DC
Vent Type
None
Full Load Current
0.8 A
Housing Material Finish
Gloss Powder Coated
Bearing Type
Ball and Needle
Shaft Material
Steel
Maximum Torque
68 in-lb
Maximum Output Speed
43 RPM @ 130 V
Motor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor,30RPM,90V, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 68 in-lb, Overhung Load Capacity 224 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/15 hp, Output Connection Depth 1 3/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball and Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.