Zoro Homepage

DC Gearmotor, 49RPM, 90V

  • Mfr # 011-175-0037

  • Zoro # G9651181


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
36.7:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-175-0037
Zoro #
G9651181
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.28 in
Overall Length
9.7 in
Overall Width
3.6 in
Mount Hole Center-to-Center Length
3.75 in
Output Shaft Diameter
1/2 in
Keyway Depth
1/8 in
Housing Mount Hole Size
0.28 in
Keyway Length
3/4 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
36.7:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,49RPM,90V
Housing Material
Aluminum
Gear Type
Helical (1st Stage)
Features
Accessory Shaft, Shaft Mount Encoder
Color
Black
Overhung Load Capacity
160 lb
Full Load Current
1.1 A
Housing Material Finish
Gloss Powder Coated
Operating Voltage
90V DC
Number of Stages
3
Input Horsepower
1/10 hp
Motor Enclosure
Totally Enclosed Nonventilated
Output Shaft Type
Keyed
Keyway Type
Square
Mounting Orientation
Any Angle
Motor Duty Class
Continuous
Number of Housing Mount Holes
4
Vent Type
None
IP Rating
IP43
Maximum Torque
115 in-lb
Shaft Material
Steel
Motor Insulation Class
F
Maximum Output Speed
49 RPM @ 130 V
Bearing Type
Ball

Description

DC Gearmotor,49RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 115 in-lb, Overhung Load Capacity 160 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 36.7:1, Input Horsepower 1/10 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.