
DC Gearmotor, 6.3RPM, 24V
Mfr # 011-562-5284
Zoro # G9651918
product price:Â $733.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Series DC
Gear Ratio
284.2:1
Length Less Shaft
7.71 in
Lubrication
Grease
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-562-5284
Zoro #
G9651918
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
7.71 in
Overall Length
7.71 in
Overall Width
4.3 in
Housing Mount Hole Size
1/4 in
Details
Motor Type
Series DC
Gear Ratio
284.2:1
Lubrication
Grease
Standards
RoHS Compliant
Item
DC Gearmotor
Color
Black
IP Rating
IP43
Maximum Torque
438 in-lb
Motor Duty Class
Continuous
Number of Stages
3
Number of Housing Mount Holes
4
Operating Voltage
24V DC
Housing Material Finish
Powder Coated Paint
Full Load Current
2.5 A
Input Horsepower
1/20 hp
Maximum Output Speed
6.3 RPM @ 24 V
Description
DC Gearmotor,6.3RPM,24V, Operating Voltage 24V DC, Motor Type Series DC, Maximum Torque 438 in-lb, Gear Ratio 284.2:1, Input Horsepower 1/20 hp, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.