Zoro Homepage

DC Gearmotor, 71RPM, 90V

  • Mfr # 011-175-0025

  • Zoro # G9651111


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
25.2:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-175-0025
Zoro #
G9651111
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.28 in
Overall Length
9.7 in
Mount Hole Center-to-Center Length
3.75 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Width
1.88 in
Keyway Depth
1/8 in
Overall Width
3.6 in
Keyway Length
3/4 in

Description

DC Gearmotor,71RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 83 in-lb, Overhung Load Capacity 230 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 25.2:1, Input Horsepower 1/10 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.