Zoro Homepage
This item is Discontinued.
Bison Gear & Engineering DC Gearmotor, 89 rpm, 24V, TENV 012-200-9028

DC Gearmotor, 89 rpm, 24V, TENV (Discontinued)

  • Mfr # 012-200-9028
  • Zoro # G3620443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012-200-9028
Zoro #
G3620443
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
4.08 in
Overall Length
10 5/16 in
Keyway Size
3/16" Square x 1"
Length Less Shaft
8 11/16 in
Dimension C
1.7 in
Dimension B
2.9 in
Dimension A
6.43 in
Shaft Dia. (Dimension U)
3/4 in
Keyway Size Type
3/16 in Square x 1 in
Shaft Length (Dimension V)
1 5/8 in

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Brushless DC, Rotation Reversible, Gear Ratio 28:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.