Zoro Homepage

DC Gearmotor, 8RPM, 90V

  • Mfr # 011-483-4197

  • Zoro # G9651638


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
195.9:1
Gear Material
Steel (1st Stage), Steel (Spur)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-483-4197
Zoro #
G9651638
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12.94 in
Overall Length
12.94 in
Output Shaft Diameter
3/4 in
Overall Width
7.31 in
Mount Hole Center-to-Center Width
2.5 in
Output Connection Depth
1 1/2 in
Keyway Width
3/16 in
Keyway Length
1 1/8 in
Housing Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
7.13 in
Keyway Depth
3/16 in
Overall Height
6.63 in

Description

DC Gearmotor,8RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 1,087 in-lb, Overhung Load Capacity 800 lb, Rotation CW/CCW, Motor Frame Designation 48 NEMA, Mounting Orientation Any Angle, Gear Ratio 195.9:1, Input Horsepower 1/4 hp, AGMA Gear Class Class 9, Output Connection Depth 1 1/2 in, Output Shaft Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.