Zoro Homepage

DC Gearmotor, 90VDC, 45 rpm, 1/5 HP, 40:1

  • Mfr # 021-725D0040

  • Zoro # G0072403


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725D0040
Zoro #
G0072403
UPC #
845171009151
Country of Origin
United States

Dimensions

Overall Length
15.32 in
Shaft Dia. (Dimension U)
1"
Output Shaft Diameter
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
Nameplate RPM
43 RPM
Max. Torque
222 in-lb
Overhung Load
510 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
40:1
Input HP
1/5
Bearings
Ball
Full Load Amps
2.24 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
C-UL Recognized, UL Recognized
Rear Shaft Encoder/Pulse Generator Mounting
No
Finish
Powdered Coat
No Load RPM
45 RPM
Gear Type
Hypoid
Gearmotor Enclosure
Totally Enclosed Nonventilated
Shaft
Hollow Output
Gearmotor Shaft Orientation
Right Angle
RPM Range
31 to 50
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
Gear Case
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Tachometer Feedback
No
Brushes
Externally Replaceable
Gearmotor Voltage
90V DC
Housing Material
Steel
Gearmotor Rotation
CW/CCW
Gearmotor Shaft Type
Hollow
Reversible Shaft Output
Yes
Thermal Protection
None
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Item
DC Gearmotor
Input Horsepower
1/5 hp
Full Load Current
2.2 A
No Load Speed
45 RPM
Nameplate Speed
43 RPM
Overhung Load Capacity
510 lb
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Nonventilated
IP Rating
IP50
Maximum Torque
222 in-lb
Housing Material Finish
Powder Coated
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Any Angle
Seal Type
Lip Type
Operating Voltage
90V DC

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor DC, Nameplate Speed 43 RPM, Maximum Torque 222 in-lb, Overhung Load Capacity 510 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 40:1, Input Horsepower 1/5 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.