DC Gearmotor, 90VDC, 7.5 rpm, 1/15 HP, 240:1

  • Mfr # 021-720D0240

  • Zoro # G0072071


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720D0240
Zoro #
G0072071
UPC #
845171008642
Country of Origin
United States

Dimensions

Overall Length
11.91 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
Nameplate RPM
8 RPM
Max. Torque
442 in-lb
Overhung Load
725 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
240.4:1
Input HP
1/15
Bearings
Ball
Full Load Amps
1 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
C-UL Recognized, UL Recognized
Gearmotor Shaft Orientation
Right Angle
Insulation Class
F
Gearmotor Voltage
90V DC
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Mounting Position
All Angle
Finish
Powdered Coat
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Type
Hypoid
Brushes
Externally Replaceable
RPM Range
0 to 15
Gearmotor Rotation
CW/CCW
Item
DC Gearmotor
Gearmotor Shaft Type
Hollow
Reversible Shaft Output
Yes
Thermal Protection
None
Shaft
Hollow Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Case
Die Cast Aluminum
Tachometer Feedback
No
No Load RPM
7.5 RPM
Max. Ambient Temp.
40 Degrees C
Housing Material
Steel
Overhung Load Capacity
725 lb
No Load Speed
7.5 RPM
IP Rating
IP50
Bearing Type
Ball
Housing Material Finish
Powder Coated
Maximum Ambient Temperature
40 Degrees C
Full Load Current
1 A
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Lip Type
Nameplate Speed
8 RPM
Operating Voltage
90V DC
Mounting Orientation
Any Angle
Input Horsepower
1/15 hp
Maximum Torque
443 in-lb

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor DC, Nameplate Speed 8 RPM, Maximum Torque 443 in-lb, Overhung Load Capacity 725 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 240.4:1, Input Horsepower 1/15 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.