AC Gearmotor, 105 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-720G0030

  • Zoro # G6526265


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
105 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-720G0030
Zoro #
G6526265
UPC #
845171007010
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension B
3.04 in
Dimension L
1.47 in
Dimension AA
3.82 in
Dimension H
1.47 in
Height (Dimension O)
5.96 in
Dimension E
4.06 in
Dimension D
1.52 in
Dimension A
4.94 in
Overall Length
13.09 in
Dimension D1
1.91 in
Dimension D2
2.98 in
Keyway Size
3/16" Square x 3/16"
Dimension C
1.91 in
Dimension F
2.95 in
Dimension N
3.74 in
Shaft Dia. (Dimension U)
3/4 in
Output Shaft Height
1.91 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Length
4.94 in
Keyway Depth
3/16 in
Overall Height
6.08 in
Overall Width
4.06 in
Mount Hole Center-to-Center Width
3.04 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
105 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
56.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.63
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Overhung Load
370 lb
Gear Material
Steel
Thermal Protection
None
Gears
Steel
Hz
60/50 Hz
Lubrication
PowerSTAR EP
RPM Range
51 to 75
Mounting
All Position
Insulation Class
F
Rotation
CW/CCW
Gear Case Material
Die Cast Aluminum
Reversible Shaft Output
Yes
Seals
Double Lip Output
Shaft Orientation
Right Angle
Motor Type
3-Phase
Bearings
Ball
Capacitor Required
No
Phase
Three
Voltage
230
Shaft
Hollow Output
Enclosure
TEFC
Finish
Painted
Gear Ratio
30:1
Housing
Die Cast Aluminum
No Load RPM
57.5 RPM
Max. Ambient Temp.
40 Degrees C
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Bearing Type
Ball
Input Horsepower
0.125 hp
Overhung Load Capacity
370 lb
Brake Type
None
Operating Voltage
230V AC
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
56.2 RPM
Mount Type
Any Position
Output Shaft Type
Hollow
Full Load Current
0.63 A
Inverter Rating
30:1
Keyway Type
3/16 sq in x 3/16 in
Seal Type
Double Lip Output
No Load Speed
57.5 RPM
Motor Insulation Class
F
Housing Material Finish
Painted
Inverter Rated
Yes
Frequency
50 Hz, 60 Hz
Mounting Orientation
Any Angle
Maximum Torque
105 in-lb

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 56.2 RPM, Maximum Torque 105 in-lb, Overhung Load Capacity 370 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 30:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.