Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 115RPM, 115V

  • Mfr # 014-242-9015

  • Zoro # G9652137


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9.5 in
Standards
RoHS Compliant
Motor Type
Split-Phase
Includes
Junction Box
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-242-9015
Zoro #
G9652137
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.5 in
Overall Length
11 in
Housing Mount Hole Size
0.28 in
Output Shaft Length
1 1/2 in
Keyway Width
3/16 in
Output Shaft Diameter
5/8 in
Keyway Depth
3/16 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
4 in
Output Connection Depth
2 1/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Motor Type
Split-Phase
Includes
Junction Box
Rotation
CW/CCW
Gear Ratio
15:1
Gear Type
Spur
Lubrication
Oil
Shaft Orientation
Parallel
Capacitor Required
Yes
Phase
Three
Gear Material
Steel (Balance Spur)
Housing Material
Die Cast Aluminum
Color
Black
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Number of Stages
2
Includes Junction/Conduit Box
Yes
Maximum Output Speed
115 RPM
AGMA Gear Class
Class 9
Full Load Current
3.8 A
IP Rating
IP44
Motor Duty Class
Continuous
Operating Voltage
115V AC
Motor Enclosure
Totally Enclosed Fan-Cooled
Mounting Orientation
Any Angle
Shaft Material
Steel
Housing Material Finish
Powder Coated
Frequency
60 Hz
Maximum Torque
84 in-lb
Number of Housing Mount Holes
4
Keyway Type
Square
Input Horsepower
0.17 hp
Bearing Type
Ball on Motor, Needle with Thrust Ball
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 84 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 15:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.