Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 124RPM, 115/230V

  • Mfr # 026-756-4613

  • Zoro # G9653071


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Material
Bronze, Hardened Steel (Worm)
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-4613
Zoro #
G9653071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.1 in
Overall Height
6.02 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
3.25 in
Output Shaft Length
1 5/16 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Keyway Length
1 in
Mount Hole Center-to-Center Length
3 in
Housing Mount Hole Size
0.3 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Material
Bronze, Hardened Steel (Worm)
Rotation
CW/CCW
Gear Type
Worm
Lubrication
Oil
Gear Ratio
13.3:1
Shaft Orientation
Right Angle
Housing Material
Die Cast Aluminum
Features
Motors are Supplied with Mounted Junction Box and Capacitor, and Rear Shaft Extension for Brake
Color
Black
Full Load Current
2.4/1.3 A
Operating Voltage
115/230V AC
Input Horsepower
0.25 hp
Bearing Type
Ball on Gearhead and Motor
IP Rating
IP43
Shaft Material
Steel
Maximum Torque
76 in-lb
Frequency
50 Hz, 60 Hz
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Frame Designation
42 NEMA
Number of Housing Mount Holes
4
Number of Stages
1
Housing Material Finish
Powder Coated
Maximum Output Speed
124 RPM
Keyway Type
Square
Motor Duty Class
Continuous
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 76 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 13.3:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.