Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 154RPM, 115V

  • Mfr # 016-101-0010

  • Zoro # G9652146


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.44 in
Standards
RoHS Compliant
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-101-0010
Zoro #
G9652146
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.44 in
Overall Length
7.86 in
Keyway Depth
1/8 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Output Shaft Length
3/4 in
Output Connection Depth
1 7/16 in
Housing Mount Hole Size
0.28 in
Keyway Length
3/4 in
Mount Hole Center-to-Center Length
3.75 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Material
Powdered Metal/Steel
Gear Type
Helical (1st Stage)
Gear Ratio
10.5:1
Rotation
CW/CCW
Lubrication
Oil
Includes
Junction Box
Phase
Three
Housing Material
Die Cast Aluminum
Motor Duty Class
Continuous
Keyway Type
Square
Color
Black
Housing Material Finish
Powder Coated
Motor Frame Designation
34 NEMA
Maximum Output Speed
154 RPM
IP Rating
IP11
Maximum Torque
20 in-lb
Mounting Orientation
Any Angle
Includes Capacitor
Capacitor Included
Input Horsepower
0.05 hp
Bearing Type
Needle
Frequency
60 Hz
Motor Enclosure
Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated
Includes Junction/Conduit Box
Yes
Number of Housing Mount Holes
4
Number of Stages
2
Operating Voltage
115V AC
Features
Rear Shaft on PSC Units
Motor Insulation Class
B
Shaft Material
Steel
Full Load Current
0.6 A
Vent Type
None
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 20 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 10.5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.