Shop BISON GEAR & ENGINEERING

AC Gearmotor, 240 in-lb Max. Torque, 42.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-725A0040
  • Zoro # G6511626

product price: 
$
1,071.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
240 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
026-725A0040
Zoro #
G6511626
UPC #
845171006617
Country of Origin
Mexico
Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
240 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
42.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.6 A
Standards
CE, cRUus, CSA, ROHS
Input HP
1/5 hp
Max. Ambient Temp.
40 Degrees C
Gears
Hardened Steel
Finish
Gearbox Powder Coated Paint, Motor Anodized
No Load RPM
42 RPM
Overhung Load
510 lb
Phase
Single
Thermal Protection
None
Insulation Class
F
Gear Ratio
40:1
RPM Range
31 to 50
Mounting
All Position
Housing
Die Cast Aluminum
Motor Type
Permanent Split Capacitor
Bearings
Ball
Enclosure
TEFC
Seals
Double Lip
Capacitor Required
Yes
Gear Case Material
Die Cast Aluminum
Hz
60 Hz
Application
Chip Auger, Conveyor, Industrial, Light Industry, Packaging
Reversible Shaft Output
Yes
Gear Material
Hardened Steel
Shaft Orientation
Right Angle
Rotation
CW/CCW
Voltage
115V
Lubrication
PowerSTAR EP for Extended Life
Shaft
Hollow Output
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Overhung Load Capacity
510 lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Output Shaft Type
Hollow
Bearing Type
Ball
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
42.2 RPM
Mounting Orientation
Any Angle
Inverter Rating
40:1
Keyway Type
1/4 sq in x 1 in
Seal Type
Double Lip
Brake Type
None
Mount Type
Any Position
Operating Voltage
115V AC
No Load Speed
42 RPM
Housing Material Finish
Gearbox Powder Coated Paint, Motor Anodized
Input Horsepower
0.2 hp
Motor Insulation Class
F
Maximum Torque
240 in-lb
Inverter Rated
No
Frequency
60 Hz
Compatible Capacitor Manufacturer Part Number
41C242
Full Load Current
2.6 A

Dimensions

Length Less Shaft
15.38 in
Keyway Size Type
1/4 sq in x 1 in
Dimension D
1.71 in
Dimension D1
2.11 in
Dimension C
2.11 in
Dimension Z
M8 x 1
Height (Dimension O)
6.66 in
Shaft Dia. (Dimension U)
1 in
Dimension D2
2.98 in
Overall Length
15.37 in
Dimension F
3.35 in
Dimension N
3.35 in
Dimension AA
4.22 in
Dimension E
4.64 in
Dimension X
M10 x 1.5
Dimension B
3.42 in
Keyway Size
1/4" Square x 1"
Dimension L
1.67 in
Dimension H
1.67 in
Dimension A
5.47 in
Output Shaft Height
2.11 in
Output Shaft Diameter
1 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Length
5.47 in
Overall Width
4.64 in
Keyway Depth
1 in
Mount Hole Center-to-Center Width
3.35 in
Overall Height
6.66 in
Wire Rope Length
15.37 in
Length
15.37 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 42.2 RPM, Maximum Torque 240 in-lb, Overhung Load Capacity 510 lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 40:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 41C242

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.