Zoro Homepage

AC Gearmotor, 327RPM, 115V

  • Mfr # 026-756-3505

  • Zoro # G9653047


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Overall Length
9.45 in
Lubrication
Oil
Shaft Orientation
Right Angle
Gear Ratio
5.2:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-3505
Zoro #
G9653047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.45 in
Overall Height
5.32 in
Output Shaft Diameter
3/4 in
Keyway Width
379/2000 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Shaft Orientation
Right Angle
Gear Ratio
5.2:1
Maximum Output Speed
327 RPM
IP Rating
IP43
Motor Duty Class
Continuous
Maximum Torque
11 in-lb
Operating Voltage
115V AC
Full Load Current
1.5 A
Input Horsepower
0.13 hp
Output Shaft Type
Hollow
Number of Stages
1

Description

AC Gearmotor, Maximum Torque 11 in-lb, Operating Voltage 115V AC, Gear Ratio 5.2:1, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.