Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 33RPM, 230V

  • Mfr # 017-107-0049

  • Zoro # G9652295


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
7.29 in
Standards
RoHS Compliant
Gear Ratio
49:1
Phase
Three
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-107-0049
Zoro #
G9652295
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.29 in
Overall Length
8.71 in
Overall Height
3.35 in
Output Shaft Diameter
1/2 in
Output Shaft Length
7/16 in
Keyway Length
3/4 in
Keyway Width
1/8 in
Keyway Depth
1/8 in
Output Connection Depth
1 7/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Ratio
49:1
Phase
Three
Lubrication
Oil
Full Load Current
0.2 A
Motor Insulation Class
F
IP Rating
IP54
Maximum Torque
84 in-lb
Motor Duty Class
Continuous
Maximum Output Speed
50 RPM
Operating Voltage
230V AC
Number of Stages
3
Keyway Type
Square
Input Horsepower
0.05 hp
Motor Enclosure
Totally Enclosed Nonventilated
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Maximum Torque 84 in-lb, Operating Voltage 230V AC, Gear Ratio 49:1, Output Shaft Type Keyed, Motor Insulation Class F, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.