Shop BISON GEAR & ENGINEERING

AC Gearmotor, 382 in-lb Max. Torque, 42.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-730A0040
  • Zoro # G6438713

product price: 
$
1,190.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
382 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
026-730A0040
Zoro #
G6438713
UPC #
845171007157
Country of Origin
United States
Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
382 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
42.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
4.84 A
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/3 hp
Lubrication
PowerSTAR EP
Hz
60 Hz
Phase
Single
RPM Range
31 to 50
Seals
Double Lip Output
Mounting
All Position
Motor Type
Permanent Split Capacitor
Thermal Protection
None
Enclosure
TEFC
Gear Material
Steel
Capacitor Required
Yes
No Load RPM
43.125 RPM
Bearings
Ball
Voltage
115V
Housing
Die Cast Aluminum
Gear Ratio
40:1
Finish
Painted
Rotation
CW/CCW
Overhung Load
675 lb
Gears
Steel
Reversible Shaft Output
Yes
Shaft
Hollow Output
Insulation Class
F
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Aluminum
Shaft Orientation
Right Angle
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Motor Enclosure
Totally Enclosed Fan-Cooled
Inverter Rating
40:1
Keyway Type
1/4 sq in x 1/4 in
Inverter Rated
No
Seal Type
Double Lip Output
Mounting Orientation
Any Angle
Housing Material Finish
Painted
Maximum Torque
382 in-lb
Input Horsepower
0.33 hp
Full Load Current
4.84 A
Maximum Ambient Temperature
104 Degrees F
Compatible Capacitor Manufacturer Part Number
24MA50
Motor Insulation Class
F
Overhung Load Capacity
675 lb
Nameplate Speed
42.2 RPM
Operating Voltage
115V AC
Bearing Type
Ball
Frequency
60 Hz
Output Shaft Type
Hollow
Mount Type
Any Position
Brake Type
None
No Load Speed
43.13 RPM

Dimensions

Length Less Shaft
16.13 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension N
3.74 in
Dimension F
3.74 in
Dimension C
2.28 in
Height (Dimension O)
7.12 in
Dimension H
1.87 in
Dimension D
1.81 in
Shaft Dia. (Dimension U)
1 1/4 in
Overall Length
16.09 in
Dimension AA
4.56 in
Keyway Size
1/4" Square x 1/4"
Dimension E
5.61 in
Dimension D2
2.98 in
Dimension Z
M8 x 1.25
Dimension X
M10 x 1.5
Dimension D1
2.28 in
Dimension A
6.14 in
Dimension L
1.87 in
Dimension B
3.62 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Length
6.14 in
Output Shaft Height
2.28 in
Keyway Depth
1/4 in
Overall Width
5.61 in
Mount Hole Center-to-Center Width
3.63 in
Overall Height
7.63 in
Output Shaft Diameter
1 1/4 in
Wire Rope Length
16.09 in
Length
16.09 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 42.2 RPM, Maximum Torque 382 in-lb, Overhung Load Capacity 675 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 40:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.