Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 63RPM, 230/460V

  • Mfr # 017-175-0025

  • Zoro # G9652015


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
8.64 in
Standards
RoHS Compliant
Lubrication
Oil
Gear Ratio
25.2:1
Gear Material
Powdered Metal/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-175-0025
Zoro #
G9652015
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.64 in
Overall Length
10.06 in
Overall Width
3.94 in
Keyway Width
1/8 in
Output Shaft Diameter
1/2 in
Keyway Depth
1/8 in
Keyway Length
3/4 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Length
3.75 in
Mount Hole Center-to-Center Width
1.88 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Gear Ratio
25.2:1
Gear Material
Powdered Metal/Steel
Includes
Junction Box
Gear Type
Helical (1st Stage)
Shaft Orientation
Parallel
Phase
Three
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Color
Black
Features
Rear Shaft on PSC Units
Operating Voltage
230/460V AC
Keyway Type
Square
Includes Junction/Conduit Box
Yes
Shaft Material
Steel
Frequency
50 Hz, 60 Hz
Motor Insulation Class
F
Motor Duty Class
Continuous
IP Rating
IP54
Vent Type
None
Motor Enclosure
Totally Enclosed Fan-Cooled
Mounting Orientation
Any Angle
Maximum Torque
74 in-lb
Maximum Output Speed
63 RPM
Housing Material Finish
Powder Coated
Input Horsepower
0.08 hp
Number of Stages
2
Full Load Current
0.6/0.35 A
Includes Capacitor
Capacitor Included
Bearing Type
Needle
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 74 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 25.2:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.