Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bodine Mount Footplate

  • Mfr # P125-750-4000

  • Zoro # G9654027


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Includes
4.07 in
Finish
4
Overall Height
Mounting Base
Material Grade
3.75 in
Mount Hole Center-to-Center Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P125-750-4000
Zoro #
G9654027
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
Mounting Base
Mount Hole Center-to-Center Width
0.3 in
Mount Hole Center-to-Center Length
2.14 in
Bolt Circle Diameter
3 in

Details

Item
Bodine Mount Footplate
Includes
4.07 in
Finish
4
Material Grade
3.75 in
Mounting Orientation
3.25 in

Description

Bodine Mount Footplate, Overall Height Mounting Base, Material Grade 3.75 in, Finish 4, Bolt Circle Diameter 3 in, Mount Hole Center-to-Center Length 2.14 in, Mount Hole Center-to-Center Width 0.3 in, Includes 4.07 in, Mounting Orientation 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.