Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 121RPM, 90V

  • Mfr # 011-336-2015

  • Zoro # G9651096


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Gear Ratio
15:1
Length Less Shaft
8.53 in
Lubrication
Oil
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-336-2015
Zoro #
G9651096
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.53 in
Overall Length
10.53 in
Overall Height
5.6 in
Overall Width
4.08 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Keyway Length
1 in
Keyway Width
3/16 in
Output Connection Depth
2 in
Mount Hole Center-to-Center Width
1.5 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Length
4 in

Details

Motor Type
Permanent Magnet DC
Gear Ratio
15:1
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,121RPM,90V
Input Horsepower
1/8 hp
Motor Insulation Class
F
Full Load Current
1.3 A
Motor Duty Class
Continuous
Operating Voltage
90V DC
Maximum Torque
59 in-lb
Number of Housing Mount Holes
4
IP Rating
IP43
Maximum Output Speed
175 RPM @ 130 V
Keyway Type
Square
Output Shaft Type
Keyed
Overhung Load Capacity
225 lb
Number of Stages
2

Description

DC Gearmotor,121RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 59 in-lb, Overhung Load Capacity 225 lb, Gear Ratio 15:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.