Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 12VDC, 30 rpm, 1/5 HP, 60:1

  • Mfr # 021-725A0060

  • Zoro # G0072245


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725A0060
Zoro #
G0072245
UPC #
845171008918
Country of Origin
United States

Dimensions

Overall Length
15.32 in
Output Shaft Diameter
25 mm

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
30 RPM
Max. Torque
332 in-lb
Overhung Load
580 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
60:1
Input HP
1/5
Bearings
Ball
Full Load Amps
18.6 A
Gear Material
Steel
Lubrication
Grease
Seals
Lip Type
Standards
CuRus
Item
Dc Gearmotor
Gearmotor Voltage
12V DC
Gearmotor Mounting Position
All Angle
Thermal Protection
None
Finish
Powdered Coat
Housing Material
Steel
No Load RPM
30 RPM
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Gearmotor Shaft Type
Hollow
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
RPM Range
16 to 30
Gear Type
Hypoid
Application
Light industrial, Light-to-Medium conveying applications, Packaging
Insulation Class
F
Brushes
Externally Replaceable
Gearmotor Shaft Orientation
Right Angle
Shaft
Hollow Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Overhung Load Capacity
580 lb
Operating Voltage
12V DC
Nameplate Speed
30 RPM
Bearing Type
Ball
Housing Material Finish
Powder Coated
Seal Type
Lip Type
Full Load Current
18.6 A
Input Horsepower
1/5 hp
No Load Speed
33 RPM
Output Shaft Type
Round
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Ambient Temperature
40 Degrees C
Motor Duty Class
Intermittent
Maximum Torque
332 in-lb

Description

DC Gearmotor, Shaft Orientation Right Angle, Output Shaft Type Round, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 30 RPM, Maximum Torque 332 in-lb, Overhung Load Capacity 580 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/5 hp, Application Light industrial, Light-to-Medium conveying applications, Packaging, Output Shaft Diameter 25 mm, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.