Zoro Homepage

DC Gearmotor, 12VDC, 60 rpm, 1/8 HP, 30:1

  • Mfr # 021-720A0030

  • Zoro # G0071922


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720A0030
Zoro #
G0071922
UPC #
845171008291
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
Nameplate RPM
60 RPM
Max. Torque
104 in-lb
Overhung Load
370 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
30:1
Input HP
1/8
Bearings
Ball
Full Load Amps
11.6 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Gear Case
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Type
Hollow
Rear Shaft Encoder/Pulse Generator Mounting
No
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Shaft
Hollow Output
RPM Range
51 to 75
No Load RPM
60 RPM
Finish
Powdered Coat
Gear Type
Hypoid
Housing Material
Steel
Brushes
Externally Replaceable
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
Item
Dc Gearmotor
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Gearmotor Shaft Orientation
Right Angle
Thermal Protection
None
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Voltage
12V DC
Operating Voltage
12V DC
Full Load Current
12 A
Maximum Ambient Temperature
40 Degrees C
No Load Speed
60 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Lip Type
Maximum Torque
104 in-lb
Input Horsepower
1/8 hp
Nameplate Speed
60 RPM
IP Rating
IP50
Overhung Load Capacity
370 lb
Mounting Orientation
Any Angle
Bearing Type
Ball
Housing Material Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 60 RPM, Maximum Torque 104 in-lb, Overhung Load Capacity 370 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 30:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.