Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 185 RPM, 90V

  • Mfr # 011-190-0010

  • Zoro # G9650676


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
9.7:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-190-0010
Zoro #
G9650676
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.38 in
Overall Length
8.8 in
Output Shaft Diameter
1/2 in
Housing Mount Hole Size
0.28 in
Keyway Length
3/4 in
Output Connection Depth
1 7/16 in
Keyway Depth
1/8 in
Overall Width
3.75 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Mount Hole Center-to-Center Length
3.75 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
9.7:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor
Gear Type
Helical (1st Stage)
Motor Insulation Class
F
Full Load Current
0.6 A
Output Shaft Type
Keyed
Maximum Torque
15 in-lb
Shaft Material
Steel
Overhung Load Capacity
218 lb
Input Horsepower
1/20 hp
Vent Type
None
Housing Material Finish
Gloss Powder Coated
Operating Voltage
90V DC
Number of Housing Mount Holes
4
Keyway Type
Square
Bearing Type
Ball, Needle
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Maximum Output Speed
267 RPM @ 130 V
Color
Black
Number of Stages
2
Features
Accessory Shaft, Shaft Mount Encoder
IP Rating
IP43
Motor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor,185 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 15 in-lb, Overhung Load Capacity 218 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 9.7:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.