Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 360RPM, 90V

  • Mfr # 021-756-4405

  • Zoro # G9651936


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
5.2:1
Gear Material
Bronze, Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-756-4405
Zoro #
G9651936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.73 in
Overall Height
4.73 in
Overall Width
3.93 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Output Connection Depth
2 7/8 in

Details

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
5.2:1
Gear Material
Bronze, Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,360RPM,90V
Gear Type
Worm
Housing Material
Aluminum
Color
Black
Features
Accessory Shaft, Flange Mount Available, Shaft Mount Encoder, Various Output Shafts
Number of Stages
1
Motor Enclosure
Totally Enclosed Nonventilated
Output Shaft Type
Keyed
Vent Type
None
Shaft Material
Steel
Input Horsepower
1/4 hp
IP Rating
IP44
Motor Duty Class
Continuous
Operating Voltage
90V DC
Overhung Load Capacity
270 lb
Bearing Type
Ball
Maximum Output Speed
360 RPM @ 90 V
Maximum Torque
30 in-lb
Housing Material Finish
Gloss Powder Coated
Full Load Current
2.6 A
Keyway Type
Square
Mounting Orientation
Any Angle

Description

DC Gearmotor,360RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 30 in-lb, Overhung Load Capacity 270 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 5.2:1, Input Horsepower 1/4 hp, Output Connection Depth 2 7/8 in, Output Shaft Diameter 3/4 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.