Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 71RPM, 24V

  • Mfr # 011-190-4025

  • Zoro # G9650901


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
25.2:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-190-4025
Zoro #
G9650901
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.99 in
Overall Length
8.41 in
Overall Width
3.75 in
Keyway Depth
1/8 in
Keyway Width
1/8 in
Keyway Length
3/4 in
Mount Hole Center-to-Center Length
3.75 in
Housing Mount Hole Size
0.28 in
Output Connection Depth
1 7/16 in
Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Width
1.88 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
25.2:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,71RPM,24V
Gear Type
Helical (1st Stage)
Color
Black
Features
Accessory Shaft, Shaft Mount Encoder
Number of Housing Mount Holes
4
Full Load Current
2.4 A
Maximum Output Speed
71 RPM @ 24 V
Keyway Type
Square
Number of Stages
2
Operating Voltage
24V DC
Input Horsepower
1/20 hp
IP Rating
IP43
Output Shaft Type
Keyed
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Nonventilated
Overhung Load Capacity
230 lb
Bearing Type
Ball, Needle
Shaft Material
Steel
Motor Insulation Class
F
Vent Type
None
Maximum Torque
40 in-lb
Mounting Orientation
Any Angle
Housing Material Finish
Gloss Powder Coated

Description

DC Gearmotor,71RPM,24V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 40 in-lb, Overhung Load Capacity 230 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 25.2:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.