Zoro Homepage

DC Gearmotor, 90VDC, 36 rpm, 1/5 HP, 50:1

  • Mfr # 021-725D0050

  • Zoro # G0072525


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725D0050
Zoro #
G0072525
UPC #
845171009168
Country of Origin
United States

Dimensions

Overall Length
15.32 in
Shaft Dia. (Dimension U)
1"
Output Shaft Diameter
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
35 RPM
Max. Torque
277 in-lb
Overhung Load
550 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
50.1:1
Input HP
1/5
Bearings
Ball
Full Load Amps
2.24 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
C-UL Recognized, UL Recognized
Finish
Powdered Coat
Housing Material
Steel
Max. Ambient Temp.
40 Degrees C
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Tachometer Feedback
No
Insulation Class
F
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Voltage
90V DC
RPM Range
31 to 50
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Shaft
Hollow Output
Gear Type
Hypoid
Gearmotor Shaft Orientation
Right Angle
Rear Shaft Encoder/Pulse Generator Mounting
No
Brushes
Externally Replaceable
Item
DC Gearmotor
Reversible Shaft Output
Yes
Gear Case
Die Cast Aluminum
Gearmotor Shaft Type
Hollow
No Load RPM
36 RPM
Thermal Protection
None
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated
Input Horsepower
1/5 hp
Overhung Load Capacity
550 lb
Bearing Type
Ball
No Load Speed
36 RPM
Seal Type
Lip Type
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
35 RPM
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
277 in-lb
IP Rating
IP50
Operating Voltage
90V DC
Full Load Current
2.2 A

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 35 RPM, Maximum Torque 277 in-lb, Overhung Load Capacity 550 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 50.1:1, Input Horsepower 1/5 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.