Zoro Homepage

DC Gearmotor, 90VDC, 90 rpm, 1/5 HP, 20:1

  • Mfr # 021-725D0020

  • Zoro # G0072394


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725D0020
Zoro #
G0072394
UPC #
845171009137
Country of Origin
United States

Dimensions

Overall Length
15.32 in
Shaft Dia. (Dimension U)
1"
Output Shaft Diameter
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
86 RPM
Max. Torque
111 in-lb
Overhung Load
430 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
20:1
Input HP
1/5
Bearings
Ball
Full Load Amps
2.24 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
C-UL Recognized, UL Recognized
Gearmotor Shaft Type
Hollow
Reversible Shaft Output
Yes
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Item
DC Gearmotor
Gear Case
Die Cast Aluminum
Shaft
Hollow Output
Tachometer Feedback
No
Insulation Class
F
RPM Range
76 to 100
Gear Type
Hypoid
Gearmotor Mounting Position
All Angle
Gearmotor Voltage
90V DC
No Load RPM
90 RPM
Housing Material
Steel
Gearmotor Shaft Orientation
Right Angle
Thermal Protection
None
Brushes
Externally Replaceable
Finish
Powdered Coat
Gearmotor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
90V DC
Overhung Load Capacity
430 lb
Seal Type
Lip Type
Maximum Torque
111 in-lb
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Any Angle
Bearing Type
Ball
Housing Material Finish
Powder Coated
Nameplate Speed
86 RPM
Input Horsepower
1/5 hp
Full Load Current
2.2 A
Motor Enclosure
Totally Enclosed Nonventilated
No Load Speed
90 RPM
IP Rating
IP50

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 86 RPM, Maximum Torque 111 in-lb, Overhung Load Capacity 430 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 20:1, Input Horsepower 1/5 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.