Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Footplate, Includes Hardware

  • Mfr # P125-880-0004

  • Zoro # G9511232


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
For Use With
881 Parallel Shaft Gear Reducer
Bolt Hole Dia. (In.)
0.5 in
Product Type
Mounting Footplate
Bolt Circle Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P125-880-0004
Zoro #
G9511232
UPC #
-
Country of Origin
United States

Dimensions

Bolt Hole Dia. (In.)
0.5 in
Bolt Circle Diameter
0.5 in

Details

Item
Mounting Footplate
Includes
Hardware
For Use With
881 Parallel Shaft Gear Reducer
Product Type
Mounting Footplate
Compatible Reducer Grainger Part Number
35FT35, 35FT37, 35FT39, 35FT41, 35FT43, 35FT45, 35FT47, 35FT49, 35FT51, 35FT53

Description

Mounting Footplate, Product Type Mounting Footplate, For Use With 881 Parallel Shaft Gear Reducer, Bolt Circle Diameter 0.5 in, Compatible Reducer Grainger Part Number 35FT35, 35FT37, 35FT39, 35FT41, 35FT43, 35FT45, 35FT47, 35FT49, 35FT51, 35FT53, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.