Output Shaft Insert, Series 725, 25mm Dia
Mfr # P108M725-5000
Zoro # G9653887
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Product Type
Output Shaft Insert
Overall Diameter
25 mm
Material
Carbon Steel
Shaft Diameter
25 mm
Keyed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P108M725-5000
Zoro #
G9653887
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
25 mm
Shaft Diameter
25 mm
Overall Length
168 mm
Details
Item
Output Shaft Insert
Product Type
Output Shaft Insert
Material
Carbon Steel
Keyed
Yes
Description
Output Shaft Insert, Product Type Output Shaft Insert, Overall Length 168 mm, Shaft Diameter 25 mm, Keyed Yes, Material Carbon Steel, Overall Diameter 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.