Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerstar AC Gearmotor, 112RPM, 230/460V

  • Mfr # 027-725K0015

  • Zoro # G9653281


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
Overall Length
15.37 in
Gear Ratio
15:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-725K0015
Zoro #
G9653281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.37 in
Overall Height
4.22 in
Overall Width
4.64 in
Output Shaft Diameter
1 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
Gear Ratio
15:1
Application
Light Industrial, Light to Medium Conveying
Phase
Three
Shaft Orientation
Right Angle
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Maximum Output Speed
112 RPM
Number of Stages
3
IP Rating
IP54
Operating Voltage
230/400-460V AC
Maximum Torque
90 in-lb
Housing Material Finish
Clear Coated
Input Horsepower
0.2 hp
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Full Load Current
1.05/0.65 A
Frequency
90 Hz
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 90 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 15:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.