Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerstar AC Gearmotor, 11RPM, 230/460V

  • Mfr # 027-725K0150

  • Zoro # G9653108


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Overall Length
15.37 in
Application
Light Industrial, Light to Medium Conveying
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-725K0150
Zoro #
G9653108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.37 in
Overall Width
4.64 in
Overall Height
4.22 in
Output Shaft Diameter
1 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Application
Light Industrial, Light to Medium Conveying
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
Gear Ratio
150.3:1
Phase
Three
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Frequency
90 Hz
Motor Duty Class
Continuous
Maximum Output Speed
11 RPM
Maximum Torque
570 in-lb
Number of Stages
3
IP Rating
IP54
Input Horsepower
0.13 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
Housing Material Finish
Clear Coated
Mounting Orientation
Any Angle
Full Load Current
0.9/0.64 A
Operating Voltage
230/400-460V AC

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 570 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 150.3:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.