Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Arm, 725 Output

  • Mfr # P125-725-1030W

  • Zoro # G6765491


product price: $57.95
/ea

Key Features

Use with Gearmotors
41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240
Voltage
370 V
Function
Torque Arm
Includes
MOUNTING HARDWARE
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P125-725-1030W
Zoro #
G6765491
UPC #
845171006822
Country of Origin
United States

Dimensions

Thickness
0.25 in
Arm Mount Hole Diameter
0.354 in
Output Face Mount Hole Diameter
0.354 in
Output Face Inside Diameter
2 1/2 in
Overall Length
6.191 in
Bolt Circle Diameter
3.347 in

Details

Item
Torque Arm
Use with Gearmotors
41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240
Voltage
370 V
Function
Torque Arm
Includes
MOUNTING HARDWARE
Compatible Gearmotor Grainger Part Number
41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240
Number of Positions
9
For Use With
725 Series PowerStar
Output Face Center to Arm Mount Hole Center
3.691 in
Includes Mounting Hardware
Yes

Description

Torque Arm, Bolt Circle Diameter 3.347 in, Output Face Inside Diameter 2 1/2 in, Overall Length 6.191 in, For Use With 725 Series PowerStar, Compatible Gearmotor Grainger Part Number 41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240, Arm Mount Hole Diameter 0.354 in, Includes Mounting Hardware Yes, Number of Positions 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.