Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VW Replacement Unit, 30RPM, 115V

  • Mfr # 013Q227-0052

  • Zoro # G9654115


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.29 in
Standards
RoHS Compliant
Overall Height
4.7 in
Overall Width
4.75 in
IP Rating
IP10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013Q227-0052
Zoro #
G9654115
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.29 in
Overall Height
4.7 in
Overall Width
4.75 in

Details

Item
VW Replacement Unit,30RPM,115V
Standards
RoHS Compliant
IP Rating
IP10
Full Load Current
2.6 A
Frequency
60 Hz

Description

VW Replacement Unit,30RPM,115V, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.