
Gear Reducers, 48RPM, 1/4HP
Mfr # 030-255-0036
Zoro # G9653878
product price:Â $483.99
/ea
Free Shipping & Returns
Key Features
Features
Input Shaft or 42 CZ Motor
Number of Stages
3
Gear Material
Steel
Bearing Type
Ball, Needle, Thrust Ball
Mounting Orientation
Any Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030-255-0036
Zoro #
G9653878
UPC #
-
Country of Origin
United States
Details
Item
Gear Reducer
Features
Input Shaft or 42 CZ Motor
Number of Stages
3
Gear Material
Steel
Bearing Type
Ball, Needle, Thrust Ball
Mounting Orientation
Any Angle
AGMA Gear Class
Class 9
Motor Frame Designation
NEMA 42C
Housing Material
Die Cast Aluminum
Lubrication
Gasketed, Lifetime Oil Bath, Sealed
Mount Type
Face/Base
Gear Ratio
35.8:1
Maximum Output Speed
48 RPM
Maximum Output Torque
295 in-lb
Shaft Material
Hardened Steel
Shaft Orientation
Parallel Inline
Description
Gear Reducer, Maximum Output Speed 48 RPM, Motor Frame Designation NEMA 42C, Gear Ratio 35.8:1, Maximum Output Torque 295 in-lb, Mounting Orientation Any Angle, AGMA Gear Class Class 9, Bearing Type Ball, Needle, Thrust Ball, Features Input Shaft or 42 CZ Motor, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.