This item is Discontinued.

Bison Gear & Engineering Gearmotor, 12V, 1.3 rpm, 1/20 HP 011-562-3397

Gearmotor, 12V, 1.3 rpm, 1/20 HP (Discontinued)

  • Mfr # 011-562-3397
  • Zoro # G7211714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-562-3397
Zoro #
G7211714
UPC #
845171001360
Country of Origin
United States

Dimensions

Keyway Size Type
3/16 in Square x 1 1/8 in
Length Less Shaft
7 23/32 in
Overall Length
17 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
3/4 in

Details

Item
Gearmotor
Gearmotor Type
DC Gearmotor
Gearmotor Voltage
12V DC
Motor Type
Permanent Magnet DC
Shaft Orientation
Parallel
Enclosure
TENV
Nameplate RPM
1.3
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Voltage
12
Gear Ratio
1397:1
Gearmotor Enclosure
Totally Enclosed Nonventilated
Full Load Amps
4.70
RPM Range
0 to 15
Gear Material
Steel
Replacement Brushes
6YHY4
Finish
Unpainted
Gear Type
Helical
Gearmotor Mounting Position
All Angle
Seals
Lip
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
Yes
Insulation Class
F
Rotation
Reversible
Shaft
Hollow Output
Bearings
Ball, Gearing Needle
Mounting
All Position
Reversible Shaft Output
Yes
Thermal Protection
None
Lubrication
Grease Filled
Input HP
1/20
Max. Torque
1100 in-lb

Description

Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 1397:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.