This item is Discontinued.

Bison Gear & Engineering Gearmotor, 12V, 4.5 rpm, 1/20 HP 011-562-3401

Gearmotor, 12V, 4.5 rpm, 1/20 HP (Discontinued)

  • Mfr # 011-562-3401
  • Zoro # G6479304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-562-3401
Zoro #
G6479304
UPC #
845171001377
Country of Origin
United States

Dimensions

Shaft Dia. (Dimension U)
3/4 in
Length Less Shaft
7 23/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Keyway Size
3/16" Square x 1-1/8"
Overall Length
17 in

Details

Gearmotor Type
DC Gearmotor
Item
Gearmotor
Gearmotor Voltage
12V DC
Motor Type
Permanent Magnet DC
Shaft Orientation
Parallel
Enclosure
TENV
Nameplate RPM
4.5
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Voltage
12
Gear Ratio
402:1
Gearmotor Enclosure
Totally Enclosed Nonventilated
Full Load Amps
4.70
Gear Type
Helical
Lubrication
Grease Filled
Input HP
1/20
Replacement Brushes
6YHY4
Thermal Protection
None
Gear Material
Steel
Mounting
All Position
Insulation Class
F
Gearmotor Mounting Position
All Angle
Reversible Shaft Output
Yes
Bearings
Ball, Gearing Needle
RPM Range
0 to 15
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
Yes
Seals
Lip
Max. Torque
620 in-lb
Shaft
Hollow Output
Finish
Unpainted
Rotation
Reversible

Description

Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 402:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.