Zoro Homepage
This item is Discontinued.
Bison Gear & Engineering Gearmotor, 90V, 33 rpm, 1/8 HP 011-562-2055

Gearmotor, 90V, 33 rpm, 1/8 HP (Discontinued)

  • Mfr # 011-562-2055
  • Zoro # G7164245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-562-2055
Zoro #
G7164245
UPC #
845171001209
Country of Origin
United States

Dimensions

Overall Length
17 in
Keyway Size
3/16" Square x 1-1/8"
Length Less Shaft
9 13/64 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Dia. (Dimension U)
3/4 in

Description

Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 54:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.