Zoro Homepage

18 Inch Small Loop End Microfiber Dust Mop, Slide on Connection, Commercial-Grade, Washable, Blue

  • Mfr # KHES-LEBDM-18

  • Zoro # G803072515


product price: $7.19
/ea
Sold in multiples of 3 for $21.57

Key Features

Mop Pad Size
18 in
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Looped
Mop Type
Dust Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-LEBDM-18
Zoro #
G803072515
UPC #
810090080390
Country of Origin
China

Dimensions

Mop Pad Size
18 in
Width
6.5 in
Size
18 in x 6.5 in
Length
18 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Looped
Mop Type
Dust Mop
Item
Dust Mop
Color
Blue
Features
High Absorbancy
Application
Floor Dusting
Includes
Dust Mop

Description

The Bison Life 18-Inch Microfiber Dust Mop Head is designed for superior dust and dirt collection, capturing over 50% more debris than traditional mop heads. Its high-quality microfiber material ensures efficient dry mopping, deep cleaning, and hair removal, making it an essential tool for janitorial and commercial cleaning. The looped-end design prevents fraying and lint buildup, enhancing durability and longevity. Ideal for use in homes, offices, schools, warehouses, and commercial spaces, this mop head smoothly glides across hard surfaces such as tile, linoleum, hardwood, and marble without scratching. Available in multiple sizes (18", 24", 36", and 48"), this dust mop is machine washable and reusable, providing a cost-effective and eco-friendly cleaning solution. (Handle and frame sold separately.)


  • Superior Dust & Dirt Collection – Captures more debris than standard mop heads, making cleaning more effective and efficient.
  • Durable & Washable Microfiber – Designed for long-term use, this mop head is machine washable, maintaining performance after multiple washes.
  • Looped-End Design – Prevents linting and fraying, ensuring a smooth, streak-free clean on all hard floors.
  • Versatile & Multi-Purpose – Perfect for homes, schools, offices, warehouses, and janitorial cleaning in commercial facilities.
  • Compatible & Convenient – Available in multiple sizes and fits most standard mop frames. (Handle and frame sold separately.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.