48 Inch Commercial High Quality Metal Slide On Dust Mop Frame
- Mfr # KHES-MDMF-48
- Zoro # G603072517
Key Features
Specifications
Product Information
- MFR #
- KHES-MDMF-48
- Zoro #
- G603072517
- UPC #
- 810025607661
- Country of Origin
- China
Dimensions
- Frame Width
- 5 in
- Size
- 48 In
- Thickness
- 0.6 mm
- Length
- 48 in
Details
- Frame Material
- Powder Coated Metal
- Frame Color
- Silver
- Item
- Dust Mop Frame
- Color
- Silver
- For Use With
- Dust Mop
- Features
- Powder Coated Metal
- Includes
- Mop Frame
Description
The Bison Life 48-Inch Commercial Metal Dust Mop Frame is a professional-grade cleaning tool designed for durability, efficiency, and ease of use. Made from rust-resistant, powder-coated metal wire, this sturdy frame ensures long-lasting performance in industrial, commercial, and residential environments. Compatible with standard 48-inch dust mop heads (sold separately), this frame is easy to attach and remove, making it an essential tool for quick and effective floor cleaning. Whether you're tackling laminate, stone, hardwood, tile, or concrete floors, this mop frame is built to handle heavy-duty cleaning tasks with ease. Available in multiple sizes to fit various dust mop heads, the Kleen Handler by Bison Life Dust Mop Frame helps you clean large spaces faster while reducing effort and increasing efficiency.
- Heavy-Duty & Durable – Constructed from rust-resistant, powder-coated metal wire, ensuring long-lasting use for commercial and industrial cleaning.
- Sturdy & Reliable Build – The thick iron metal frame provides stability and durability, making it ideal for frequent, heavy-duty use.
- Easy Attachment & Removal – Designed for quick and effortless installation, this frame securely fits standard 24-inch dust mop heads with a slip-on backing (mop head and handle sold separately).
- Available in Multiple Sizes – Offered in four sizes (18", 24", 36", and 48"), accommodating various cleaning needs for different floor areas.
- Versatile Cleaning Tool – Perfect for janitorial services, hospitals, restaurants, schools, offices, warehouses, and home cleaning, making dusting faster and more efficient on hard surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.