Crystal, Safety Glasses, Anti-Scratch, Assorted Lens, Frameless, 12 PK

  • Mfr # BLSH-ESCR-CLCT-SGA1-12

  • Zoro # G900765211


product price:  $16.95
/pk 12, $1.41/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLSH-ESCR-CLCT-SGA1-12
Zoro #
G900765211
UPC #
811437026972
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Assorted
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Crystal
Standards
ANSI Z87.1
Gender
Unisex

Description

The Crystal model safety glasses offer cutting-edge eye protection at an affordable price, perfect for both professional and recreational use. Designed with a sleek, compact frame and a stylish, uniform lens, they deliver a wide, distortion-free field of vision, ensuring clarity and comfort throughout the day. These ultra-lightweight glasses are easy to wear for extended periods, promoting better safety compliance. The ergonomic curve ensures a secure, comfortable fit, while the universal side temples offer exceptional side protection. Whether you're working in industrial settings, laboratories, or enjoying outdoor activities like blaster gun play, these glasses are designed to keep your eyes safe. Exceeding ANSI Z87.1 safety standards, the Crystal glasses feature an anti-scratch coating and provide reliable protection against airborne debris. Their snug fit minimizes slippage and offers complete brow coverage for enhanced protection.


  • • ANTI-SCRATCH PROTECTION: The Bison Life Keystone Series Safety Glasses feature ultra-light, durable polycarbonate lenses that are shatterproof and designed to exceed ANSI Z87.1 standards. These color-tinted lenses are coated with a special anti-scratch layer for enhanced durability and long-lasting clarity.
  • • ENHANCED PROTECTION: Engineered with advanced features, these safety glasses provide exceptional protection, ensuring their longevity while offering superior safeguarding for your eyes in various demanding environments.
  • • COMFORTABLE UNIVERSAL FIT: Designed with universal-fit temples, these glasses stay securely in place without slipping, providing all-day comfort. Made from robust polycarbonate, the shatterproof lenses deliver dependable protection while remaining lightweight on your face.
  • • FULL COVERAGE DESIGN: Featuring a wrap-around high-impact lens, these glasses offer optimal direct and peripheral eye protection. Perfect for a wide range of applications, including industrial work, construction, sports, lab tasks, and general-purpose use.
  • • Used for various environments: These safety glasses are versatile and can be used in various settings, including but not limited to industrial safety, dentistry, carpentry, woodworking, laboratory work, painting, sports, and construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.