Diamond, Safety Glasses, Anti-Scratch, Gray Lens

  • Mfr # SH-VOSG-FCGY-ES12

  • Zoro # G900765112


product price:  $2.95
/ea
Sold in multiples of 12 for $35.40

Key Features

Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
OTG
Series
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-VOSG-FCGY-ES12
Zoro #
G900765112
UPC #
810025604943
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
OTG
Series
Diamond
Standards
ANSI Z87.1
UV Protection
Yes
Gender
Unisex

Description

Diamont Vented Over Safety Glasses are designed with a durable polycarbonate wrap-around uni-lens to provide comprehensive protection from industrial hazards. Featuring built-in UV protection, these glasses offer a secure fit for most head sizes without slipping. The ventilated temple joints promote airflow, keeping you cool and reducing fogging throughout the day. The polycarbonate lenses meet ANSI Z87.1 standards, ensuring reliable safety in various environments. With molded side shields, these glasses offer enhanced peripheral protection against airborne particles from multiple angles, ensuring clear and uninterrupted vision.


  • • Safety & Protection: Diamont safety glasses are engineered to shield both direct and peripheral areas from splashes, dust, wood chips, and other airborne particles.
  • • Comfort & Ventilation: Designed to fit most head sizes comfortably without slipping, these glasses feature ventilated temple joints that enhance airflow, keeping you cool and reducing discomfort throughout the day.
  • • Vented Peripheral Protection: Crafted to fit over prescription glasses, the vented temple slots improve internal airflow, helping to keep the eyes and surrounding area dry and well-ventilated.
  • • Full Coverage: Provides comprehensive protection against splashes and falling particles. Molded side shields ensure all-around visibility and robust direct and peripheral protection from flying debris.
  • • Easy Care: To maintain the integrity of coatings, avoid using rough cloths or household glass cleaners. Store glasses in a clean, dry place when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.