Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, 7.6 in Height, Blue

  • Mfr # BIS-HGF-18

  • Zoro # G8589291


product price: $19.35
/ea

Key Features

Color
Blue
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Visor Height
7.6 in
Includes
Ratchet Suspension, Sweat Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIS-HGF-18
Zoro #
G8589291
UPC #
811437022196
Country of Origin
China

Dimensions

Visor Height
7.6 in
Length
10 in
Width
12 in
Visor Width
15.4 in

Details

Item
Face Shield
Color
Blue
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Includes
Ratchet Suspension, Sweat Band

Description

Safe Handler by Bison Life Clear Face Shield was designed with function and safety in mind. Offering the most lightweight, yet sturdy, facial coverage to protect your eyes, nose and mouth from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. Easy, fast and lightweight protection for your face. The ultimate lightweight protection is an advantage that aids in wear for extended periods of use. Designed for ease of use, protection and visibility. The polycarbonate visor curves to a facial fit for unobstructed visibility while maintaining reliable protection from splashes, airborne debris and particles. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed.


  • RELIABLE PROTECTION: The curved shape of the Bison Life reusable safety face shield covers the front and sides of the face; the durable polycarbonate material is impact-resistant and meets ANSI Z87.1 standards, guarding against sparks, wood chips and other materials
  • WIDE FIELD OF VIEW: With its single-piece visor design, the face shield mask provides a seamless field of view and peripheral vision so you can clearly see materials, tools and equipment in operation; it also allows enough space for prescription eyewear
  • ADJUSTABLE FIT: This full coverage face shield features an easily adjustable 5-position ratchet suspension with crown straps, providing a comfortable, custom fit. The ratchet suspension adjusts to the circumference of the most adult head sizes while cam locks secure the visor in place
  • EASY TO MAINTAIN: Simply loosen the cam locks to remove and replace the clear face shield as needed in order to maintain protection and clarity; built into the headband is a removable and replaceable sweatband, which absorbs moisture and helps keep skin dry. *Please note: Remove the protective film from both sides of the visor before use for optimal clarity.
  • WIDE RANGE OF APPLICATIONS: Wear this headband and face shield as PPE equipment for numerous environments and jobs; it’s a useful face shield for grinding and cutting as well as for woodwork and automotive and lawn maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.