Shop BISON LIFE
See all product information
Create Account
Latex Crinkle Coated Work Gloves, Ultra Stretch Grip Gloves for Utility, Grey, 12 Pairs, 12PK
- Mfr # BLZ-ESRG-18GY-12
- Zoro # G224225903
product price:Â
$
39.99
/pk of 12, $3.33/ea
Key Features
Application
Construction, DIY, Gardening, Mechanical Work, Woodworking, General Maintenance, Material Handling, Plumbing, Loading and Unloading Goods
Glove Coating Material
Latex
Glove Size
OSFM
Glove Materials
50% Latex, 30% Polyester, 20% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLZ-ESRG-18GY-12
- Zoro #
- G224225903
- UPC #
- 810188149541
- Country of Origin
- China
Dimensions
- Glove Size
- OSFM
Details
- Application
- Construction, DIY, Gardening, Mechanical Work, Woodworking, General Maintenance, Material Handling, Plumbing, Loading and Unloading Goods
- Color
- Grey
- Glove Coating Material
- Latex
- Item
- Safety Gloves
- Glove Materials
- 50% Latex, 30% Polyester, 20% Cotton
Description
Safe Handler by Bison Life Safety Work Gloves provide reliable hand protection for work, DIY projects, and gardening. Made from flexible polyester with an ergonomic fit, they offer comfort and excellent dexterity. The crinkle-textured latex coating on the palms and fingers delivers a secure, abrasion-resistant grip for handling tools and materials. A breathable polycotton lining and elastic knit wrist ensure all-day comfort and a snug fit. Suitable for both men and women, these versatile gloves are ideal for construction, maintenance, landscaping, and general-purpose use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.