PrimeX IR5, Welding Safety Glasses, Anti-Fog & Anti-Scratch, Green Lens
- Mfr # SH-PRXSG-FCGN-MS14-IR3
- Zoro # G800765113
Key Features
Specifications
Details
- MFR #
- SH-PRXSG-FCGN-MS14-IR3
- Zoro #
- G800765113
- UPC #
- 810025605162
- Country of Origin
- Taiwan, Province of China
- Item
- Welding Safety Glasses
- Lens Color
- Green
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- PrimeX IR5
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1
- UV Protection
- Yes
- Gender
- Unisex
- Includes Anti-Fog Lens Coating
- Yes
Description
PrimeX Safety Glasses offer a sleek, modern alternative to traditional over-the-glass (OTG) safety eyewear. Designed for comfort and style, these glasses are lightweight and compact, making them a practical, cost-effective choice. The adjustable tilt temple joint allows for proper spacing between prescription glasses and Over the Glasses, ensuring a more customized, comfortable fit. Key features include soft ear grips, adjustable tilt temples, built-in side shields, UV protection, and both anti-fog and anti-scratch coatings. Combining quality, comfort, and visual appeal, PrimeX Safety Glasses provide superior protection and a stylish look.
- • Safe Handler by Bison Life PrimeX Safety Glasses – Green IR3 lens, Black temple, gray grips, Anti-Scratch Anti Fog, UV Protection
- • VISIBILITY & PROTECTION: Built for all around visibility and protection for IR3 green shade welding. A more modern design that can be worn as over the glass (OTG) protection with prescription glasses or can be worn alone. PrimeX lenses are a wraparound style made from one piece of polycarbonate for a seamless view with unobstructed vision. Complete with curved brow protection and temples that provide built-in side shield protection. Exceeds ANSI Z87.1 standards
- • PROTECTION & COMFORT: Incredibly lightweight, all around eye protection with ANTI-SCRATCH, ANTI-FOG and UV coatings for optimal protection with no distortion. IR 3.0 shade filter for light welding, with adjustable tilt temple joint to help provide a custom fit, designed with built-in side shields for direct and peripheral eye protection from flying particles, debris and droplets.
- • USED FOR VARIOUS ENVIRONMENTS: Safety glasses help prevent potential harm and injury to eyes at home or on the job. Uses include, but are not limited to: PPE eyewear, Personal Protective Equipment, light welding, industrial safety, dental industry, healthcare, carpentry & woodworking, lab work, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.