Shop BISON LIFE

PrimeX, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens

  • Mfr # ZH-PRXSG-GYLBKT-MS14

  • Zoro # G200765102


product price:  $12.29
/ea

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
PrimeX
Standards
ANSI Z87.1
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH-PRXSG-GYLBKT-MS14
Zoro #
G200765102
UPC #
810025605124
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
PrimeX
Standards
ANSI Z87.1
Gender
Unisex
UV Protection
Yes
Arm Color
Black
Includes Anti-Fog Lens Coating
Yes

Description

PrimeX safety glasses bring a sleek, modern twist to traditional OTG (Over the Glasses) eyewear, providing style and protection without compromising on comfort or affordability. Designed with an adjustable temple feature, they ensure an optimal fit, leaving ample space between your prescription glasses and the protective lens. Soft ear grips and extendable temples offer a secure, customized fit, while integrated brow protection and side shields enhance overall safety. The anti-fog and anti-scratch coatings make these safety glasses an excellent choice for maintaining clear vision in any environment. Choose PrimeX for unparalleled comfort, quality, and visual appeal.


  • • Enhanced Visibility & Protection: PrimeX safety glasses offer 360-degree visibility and protection, designed to be worn over prescription glasses (OTG) or on their own. The wraparound lenses, crafted from a single piece of polycarbonate, deliver a seamless, unobstructed view. Integrated curved brow and temple design provides built-in side shield protection, exceeding ANSI Z87.1 standards.
  • • Comfort & Durability: Incredibly lightweight and comfortable, these glasses feature ANTI-SCRATCH, ANTI-FOG, and UV coatings for clear, distortion-free vision. The adjustable temples ensure a secure, custom fit, while the side shields protect against flying particles, debris, and water droplets, offering direct and peripheral eye protection.
  • • Versatile Usage: Ideal for a variety of environments, these safety glasses protect against potential eye injuries at home or work. Perfect for PPE eyewear, industrial safety, healthcare, dental work, carpentry, woodworking, lab work, painting, construction, sports, and more.
  • • Universal Fit: One size fits adults, teens, and older children. Available in three color options: Clear/Black, Amber/Black, and Gray/Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.