Safe Handler, Safety Glasses, Anti-Fog, Clear Lens

  • Mfr # BLSH-MS-POSG-1CL-3P

  • Zoro # G8588302


product price: $7.75
/ea
Sold in multiples of 3 for $23.25

Key Features

Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Safe Handler
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MS-POSG-1CL-3P
Zoro #
G8588302
UPC #
811787032296
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Safe Handler
Standards
ANSI Z87.1
UV Protection
Yes
Dielectric Protection
Anti Scratch
Includes Anti-Fog Lens Coating
Yes

Description

SAFE HANDLER brand by Bison Life, Duarte Premium Clear Lens Black Temple, Anti-Fog & Anti-Scratch Safety Glasses Built for comfort: Fits most head sizes comfortably without slipping, while providing all-out protection against industrial hazards. These glasses are built with durable Poly-carbonate construction and boast a shatter-proof and high-impact lens, your safety will always come first. Over glasses fit works with and without prescription glasses. Simply slip on over glasses so that you can see clearly in any situation with a snug and comfortable fit. The ultra-lightweight design encourages less slippage and a dependable fit reducing hazards from reaching your eyes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.