Safety Glasses, Anti-Scratch, Clear Lens Green Temple Lens, Frameless
- Mfr # BLSH-ESCR-CLLCT-SG8GR-12
- Zoro # G8589151
Key Features
Specifications
Details
- MFR #
- BLSH-ESCR-CLLCT-SG8GR-12
- Zoro #
- G8589151
- UPC #
- 811437024763
- Country of Origin
- China
- Item
- Safety Glasses
- Lens Color
- Clear Lens Green Temple
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1
- Gender
- Unisex
- Arm Color
- Green
Description
The Crystal model safety glasses combine cutting-edge design with affordability, offering full-impact protection without compromising on comfort. Featuring a sleek, compact frame and a stylish, uniform lens, these glasses deliver a wide, distortion-free field of vision. The ultra-lightweight design ensures all-day comfort, encouraging better safety compliance. With an ergonomic curve for a perfect fit and universal side temples for superior side protection, these glasses are ideal for industrial work, lab environments, outdoor activities, science experiments, or even Nerf-themed parties. Exceeding ANSI Z87.1 standards, the clear lens with color temple provides UV protection and includes a durable, anti-scratch coating. The snug, secure fit reduces slippage and offers complete brow protection for enhanced safety.
- • Comfortable Design: Ultra-lightweight with all-around ballistic impact protection. Snug, secure fit minimizes slippage for comfortable, long-term wear.
- • Complete Protection: Anti-scratch coating for maximum safety. Provides clear visibility and superior direct and peripheral eye protection from debris and flying particles. Exceeds ANSI Z87.1 standards. Deep, universal-fit temples offer full brow and side protection comparable to larger eyewear with side shields.
- • Convenient and Secure Fit: Deep, universal-fit temples provide enhanced brow and side protection for added safety.
- • Crystal Clear and Durable: Crafted from impact-resistant, scratch-resistant polycarbonate, these crystal-clear safety glasses are ideal for extended wear without sacrificing clarity or protection.
- • Multi-Environment Use: Perfect for a wide range of settings, including industrial safety, dentistry, carpentry, woodworking, laboratory work, painting, sports, construction, and more.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.