SplashPro Safety Goggles Over Glasses, Anti-Fog UV400 Eye Protection, ANSI Z87.1 Protective Eyewear
- Mfr # BPES-SPSG-CLLBKF-1
- Zoro # G222579282
product price:Â
$
24.99
/ea
Key Features
Frame Material
TPR
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPES-SPSG-CLLBKF-1
- Zoro #
- G222579282
- UPC #
- 810188147431
- Country of Origin
- China
Details
- Item
- Safety Goggles
- Frame Material
- TPR
- Frame Color
- Black
- Lens Color
- Clear
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Style
- Goggles
- Gender
- Unisex
- UV Protection
- UV400 protection
Description
Protect your eyes from workplace hazards and environmental debris with Bison Life SplashPro safety goggles. Featuring a wide, single-piece lens, these goggles deliver a clear panoramic view for both central and peripheral vision. The spacious design allows them to be comfortably worn over prescription glasses, while the adjustable elastic strap and built-in nose bridge ensure a secure fit. An anti-fog coating and integrated air vents help maintain clear visibility by reducing condensation. Constructed from durable, scratch-resistant polycarbonate with TPR material, these goggles provide reliable protection against dust, ash, lawn debris, liquids, and more. Ideal for construction, spray painting, pressure washing, laboratory work, and other applications, SplashPro goggles offer versatile eye protection for men and women. One-size-fits-most design.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.