
3 Ton Beam Clamp
Mfr # BC030
Zoro # G000719534
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
3.15 in to 12.6 in
Lifting Point
Shaft
Safe Working Load
6,000 lb
Jaw Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC030
Zoro #
G000719534
UPC #
-
Country of Origin
China
Details
Jaw Capacity
3.15 in to 12.6 in
Lifting Point
Shaft
Safe Working Load
6,000 lb
Jaw Material
Steel
Finish
Powder Coated
For Use With
Flat & Tapered Beam
Description
I-Beam Clamp, Suspend or Lift from a beam. Adjustable to fit various beam widths by loosening and tightening the lever. Fits 3.1" - 12.6" Inche Beam Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.