Zoro Homepage

5 Ton Beam Clamp

  • Mfr # BC050

  • Zoro # G600719613


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Lifting Point
Shaft
Jaw Capacity
3.15 in to 12.6 in
Jaw Material
Steel
Finish
Powder Coated
Safe Working Load
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC050
Zoro #
G600719613
UPC #
-
Country of Origin
China

Details

Lifting Point
Shaft
Jaw Capacity
3.15 in to 12.6 in
Jaw Material
Steel
Finish
Powder Coated
Safe Working Load
10,000 lb
For Use With
Flat & Tapered Beam

Description

I-Beam Clamp, Suspend or Lift from a beam. Adjustable to fit various beam widths by loosening and tightening the lever. Fits 3.1" - 12.6" Inche Beam Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.