Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Ton Hand Chain Hoist with Overload Protection

  • Mfr # CH50-OL

  • Zoro # G522432683


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Chain Material
Steel
Housing Depth
20.09 in
Housing Width
11.02 in
Load Capacity
5 Ton
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH50-OL
Zoro #
G522432683
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
20.09 in
Housing Width
11.02 in
Cord Length
10 ft

Details

Chain Material
Steel
Load Capacity
5 Ton
Number of Falls
2
Hook Opening
1.89 in
Item
Hand Chain Hoist - OL
Includes
User Manual and Test Certificate
Standards
ASME B30.16

Description

5 Ton (10,000 lb.) Manual Chain Hoist with 10 ft. Electro Coated load chain. 8 ft. Galvanized Hand Chain. Features Overload Protection. Swivel top and bottom Hook. Notched Safety Hooks. Zinc Components. ASME B30.16 Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.